Pentair Hoffman Type 12 Feed Through WireWay Bracket Hanger- 6 x 6 | Graybar Store
Pentair Hoffman - Type 12 Feed Through WireWay Bracket Hanger- 6 x 6
+ / - Hover over image to Zoom
Other Views

    Type 12 Feed Through WireWay Bracket Hanger- 6 x 6

    Manufacturer: Pentair Hoffman
         

    Hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Material Finish
    Price
    F44LSGQR
    88133028
    4 x 4 in.
    Flat Sealing Plate
    $
    17
    .12
    /
    EA
    88133028
    Size
    4 x 4 in.
    Fitting Type
    Flat Sealing Plate
    Material Finish
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66HB
    88133137
    6 x 6 in.
    Bracket Hanger
    Galvanized
    $
    28
    .04
    /
    EA
    88133137
    Size
    6 x 6 in.
    Fitting Type
    Bracket Hanger
    Material Finish
    Galvanized
    $
    28
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133028 SKU, 88133028 ANALYTICS...
    Material Finish
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133137 SKU, 88133137 ANALYTICS...
    Material Finish
    Galvanized
    Price
    $
    28
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available