Pentair Hoffman Type 12 Feed Through WireWay-6 x 6 | Graybar Store
Pentair Hoffman - Type 12 Feed Through WireWay-6 x 6
+ / - Hover over image to Zoom
Other Views

    Type 12 Feed Through WireWay-6 x 6

    Manufacturer: Pentair Hoffman
         

    Available in lengths from 12.00 in. (305 mm) to 120.00 in. (3048 mm).

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Depth (Inches)
    Color / Finish
    Price
    F66W36
    88133182
    6
    6
    36
    ANSI 61 Grey
    $
    260
    .36
    /
    EA
    88133182
    Width (Inches)
    6
    Height (Inches)
    6
    Depth (Inches)
    36
    Color / Finish
    ANSI 61 Grey
    $
    260
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W48
    88133185
    6
    6
    48
    ANSI 61 Grey
    $
    313
    .30
    /
    EA
    88133185
    Width (Inches)
    6
    Height (Inches)
    6
    Depth (Inches)
    48
    Color / Finish
    ANSI 61 Grey
    $
    313
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W12
    88133174
    6
    6
    12
    ANSI 61 Grey
    $
    158
    .94
    /
    EA
    88133174
    Width (Inches)
    6
    Height (Inches)
    6
    Depth (Inches)
    12
    Color / Finish
    ANSI 61 Grey
    $
    158
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66W60
    88133188
    6
    6
    60
    ANSI 61 Grey
    $
    366
    .12
    /
    EA
    88133188
    Width (Inches)
    6
    Height (Inches)
    6
    Depth (Inches)
    60
    Color / Finish
    ANSI 61 Grey
    $
    366
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133182 SKU, 88133182 ANALYTICS...
    Depth (Inches)
    36
    Color / Finish
    ANSI 61 Grey
    Price
    $
    260
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133185 SKU, 88133185 ANALYTICS...
    Depth (Inches)
    48
    Color / Finish
    ANSI 61 Grey
    Price
    $
    313
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133174 SKU, 88133174 ANALYTICS...
    Depth (Inches)
    12
    Color / Finish
    ANSI 61 Grey
    Price
    $
    158
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133188 SKU, 88133188 ANALYTICS...
    Depth (Inches)
    60
    Color / Finish
    ANSI 61 Grey
    Price
    $
    366
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available