Pentair Hoffman Type 12 Feed Through WireWay - 4x4-Fittings | Graybar Store
Pentair Hoffman - Type 12 Feed Through WireWay - 4x4-Fittings
+ / - Hover over image to Zoom
Other Views

    Type 12 Feed Through WireWay - 4x4-Fittings

    Manufacturer: Pentair Hoffman
         

    For Use With Feed-Through Wireway. Industrial Application

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Fitting Type
    Size
    Color
    Material Finish
    Price
    F4490EIN
    22065181
    Inside opening 90 degree elbow
    Steel
    $
    50
    .41
    /
    EA
    22065181
    Fitting Type
    Inside opening 90 degree elbow
    Size
    Color
    Material Finish
    Steel
    $
    50
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22GUC
    88132892
    U Connector
    Grey
    $
    5
    .27
    /
    EA
    88132892
    Fitting Type
    U Connector
    Size
    Color
    Grey
    Material Finish
    $
    5
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44LB
    88133009
    Connector
    ANSI 61 Grey
    $
    42
    .32
    /
    EA
    88133009
    Fitting Type
    Connector
    Size
    Color
    ANSI 61 Grey
    Material Finish
    $
    42
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44G90SE
    88132986
    90 Degree Sweep Elbow
    Steel
    $
    84
    .47
    /
    EA
    88132986
    Fitting Type
    90 Degree Sweep Elbow
    Size
    Color
    Material Finish
    Steel
    $
    84
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66BK60
    88133110
    Mounting Bracket
    6 x 6 in.
    Grey
    $
    63
    .72
    /
    EA
    88133110
    Fitting Type
    Mounting Bracket
    Size
    6 x 6 in.
    Color
    Grey
    Material Finish
    $
    63
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065181 SKU, 22065181 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    50
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132892 SKU, 88132892 ANALYTICS...
    Color
    Grey
    Material Finish
    Price
    $
    5
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133009 SKU, 88133009 ANALYTICS...
    Color
    ANSI 61 Grey
    Material Finish
    Price
    $
    42
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132986 SKU, 88132986 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    84
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133110 SKU, 88133110 ANALYTICS...
    Color
    Grey
    Material Finish
    Price
    $
    63
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available