Pentair Hoffman Type 12 Continuous Hinge Enclosure with Quick-Release Latch | Graybar Store
Pentair Hoffman - Type 12 Continuous Hinge Enclosure with Quick-Release Latch
+ / - Hover over image to Zoom
Other Views

    Type 12 Continuous Hinge Enclosure with Quick-Release Latch

    Manufacturer: Pentair Hoffman
         

    Wall-mount enclosure has a continuous hinge door with quick-release flip latches provide convenient access to enclosed components in a wide variety of applications.

    • Manufacturer Pentair Hoffman
    • NEMA Ratings NEMA 12/13
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A1008CHQR
    88131178
    4 in.
    10 in.
    8 in.
    Steel
    $
    121
    .53
    /
    EA
    88131178
    Depth (Inches)
    4 in.
    Height (Inches)
    10 in.
    Width (Inches)
    8 in.
    Material
    Steel
    $
    121
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1210CHQR
    88131246
    5.0 in.
    12 in.
    10 in.
    Steel
    $
    155
    .54
    /
    EA
    88131246
    Depth (Inches)
    5.0 in.
    Height (Inches)
    12 in.
    Width (Inches)
    10 in.
    Material
    Steel
    $
    155
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1614CHQR
    88131357
    6 in.
    16 in.
    14 in.
    Steel
    $
    230
    .84
    /
    EA
    88131357
    Depth (Inches)
    6 in.
    Height (Inches)
    16 in.
    Width (Inches)
    14 in.
    Material
    Steel
    $
    230
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A606CHQR
    88131965
    4 in.
    6 in.
    6 in.
    Steel
    $
    94
    .89
    /
    EA
    88131965
    Depth (Inches)
    4 in.
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Material
    Steel
    $
    94
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A604CHQR
    88131951
    3 in.
    6 in.
    4 in.
    Steel
    $
    81
    .28
    /
    EA
    88131951
    Depth (Inches)
    3 in.
    Height (Inches)
    6 in.
    Width (Inches)
    4 in.
    Material
    Steel
    $
    81
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A1412CHQR
    88131314
    6 in.
    14 in.
    12 in.
    Steel
    $
    197
    .00
    /
    EA
    88131314
    Depth (Inches)
    6 in.
    Height (Inches)
    14 in.
    Width (Inches)
    12 in.
    Material
    Steel
    $
    197
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A806CHQR
    88132164
    3.5 in.
    6 in.
    6 in.
    Steel
    $
    100
    .74
    /
    EA
    88132164
    Depth (Inches)
    3.5 in.
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Material
    Steel
    $
    100
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131178 SKU, 88131178 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    Steel
    Price
    $
    121
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131246 SKU, 88131246 ANALYTICS...
    Width (Inches)
    10 in.
    Material
    Steel
    Price
    $
    155
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131357 SKU, 88131357 ANALYTICS...
    Width (Inches)
    14 in.
    Material
    Steel
    Price
    $
    230
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131965 SKU, 88131965 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    Steel
    Price
    $
    94
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131951 SKU, 88131951 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    Steel
    Price
    $
    81
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131314 SKU, 88131314 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Price
    $
    197
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132164 SKU, 88132164 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    Steel
    Price
    $
    100
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available