B-Line (Eaton) Type 12/13 Panel Enclosures | Graybar Store
B-Line (Eaton) - Type 12/13 Panel Enclosures
+ / - Hover over image to Zoom
Other Views

    Type 12/13 Panel Enclosures

    Manufacturer: B-Line (Eaton)
         

    Type 12/13 panel enclosures house electrical controls and instruments. Enclosures protect against circulating dust, falling dirt and dripping non-corrosive liquids.

    • Manufacturer B-Line (Eaton)
    • NEMA Ratings NEMA 12/13
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Height (Inches)
    Depth (Inches)
    Use With
    Material
    Width (Inches)
    Price
    1084-12CHC
    88060657
    10 in.
    4 in.
    8 in.
    $
    155
    .62
    /
    EA
    88060657
    Color
    Height (Inches)
    10 in.
    Depth (Inches)
    4 in.
    Use With
    Material
    Width (Inches)
    8 in.
    $
    155
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    12105-12CHC
    88060659
    12 in.
    5.0 in.
    10 in.
    $
    199
    .26
    /
    EA
    88060659
    Color
    Height (Inches)
    12 in.
    Depth (Inches)
    5.0 in.
    Use With
    Material
    Width (Inches)
    10 in.
    $
    199
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    664-12CHC
    88060681
    6 in.
    4 in.
    6 in.
    $
    118
    .01
    /
    EA
    88060681
    Color
    Height (Inches)
    6 in.
    Depth (Inches)
    4 in.
    Use With
    Material
    Width (Inches)
    6 in.
    $
    118
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    12126-12CHC
    92047843
    12 in.
    6 in.
    12 in.
    $
    231
    .60
    /
    EA
    92047843
    Color
    Height (Inches)
    12 in.
    Depth (Inches)
    6 in.
    Use With
    Material
    Width (Inches)
    12 in.
    $
    231
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1086-12CHC
    92047851
    10 in.
    6 in.
    8 in.
    $
    175
    .50
    /
    EA
    92047851
    Color
    Height (Inches)
    10 in.
    Depth (Inches)
    6 in.
    Use With
    Material
    Width (Inches)
    8 in.
    $
    175
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    886-12CHC
    25133726
    Grey
    8 in.
    6 in.
    Panel Enclosures
    Steel
    8 in.
    $
    162
    .17
    /
    EA
    25133726
    Color
    Grey
    Height (Inches)
    8 in.
    Depth (Inches)
    6 in.
    Use With
    Panel Enclosures
    Material
    Steel
    Width (Inches)
    8 in.
    $
    162
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060657 SKU, 88060657 ANALYTICS...
    Depth (Inches)
    4 in.
    Use With
    Material
    Width (Inches)
    8 in.
    Price
    $
    155
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060659 SKU, 88060659 ANALYTICS...
    Depth (Inches)
    5.0 in.
    Use With
    Material
    Width (Inches)
    10 in.
    Price
    $
    199
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88060681 SKU, 88060681 ANALYTICS...
    Depth (Inches)
    4 in.
    Use With
    Material
    Width (Inches)
    6 in.
    Price
    $
    118
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047843 SKU, 92047843 ANALYTICS...
    Depth (Inches)
    6 in.
    Use With
    Material
    Width (Inches)
    12 in.
    Price
    $
    231
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92047851 SKU, 92047851 ANALYTICS...
    Depth (Inches)
    6 in.
    Use With
    Material
    Width (Inches)
    8 in.
    Price
    $
    175
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25133726 SKU, 25133726 ANALYTICS...
    Depth (Inches)
    6 in.
    Use With
    Panel Enclosures
    Material
    Steel
    Width (Inches)
    8 in.
    Price
    $
    162
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available