Pentair Hoffman F66G72WK Type 1 Wireway Stright Section-6x6 | Graybar Store
Pentair Hoffman - Type 1 Wireway Stright Section-6x6 - F66G72WK
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Stright Section-6x6

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G72WK
    SKU: 88307156
    $153.54
    Checking Pricing
         
    Height (Inches):6
    Color / Finish:Gray Polyester Powder
    Dimensions:6 W x 72 L x 6 H in
    Brand or Series:Hoffman
    Length:72 in.
    Width (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G72WK
    • Dimensions 6 W x 72 L x 6 H in
    • Brand or Series Hoffman
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 6
    • Length 72 in.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Hinged Cover, Dimensions: 6 W x 72 L x 6 H in, Length: 72 in, NEMA Ratings: 1, Steel, Gray Polyester Powder