Pentair Hoffman F44G96 Type 1 Wireway Straight Section, 4 in.H x 4 in.W x 96 in.D | Graybar Store
Pentair Hoffman - Type 1 Wireway Straight Section,  4 in.H x 4 in.W x 96 in.D - F44G96
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Straight Section, 4 in.H x 4 in.W x 96 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44G96
    SKU: 25050052
    $105.94
    Checking Pricing
         
    Width (Inches):4
    Height (Inches):4
    Depth (Inches):96
    Color / Finish:Steel/Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44G96
    • Color / Finish Steel/Grey
    • Depth (Inches) 96
    • Height (Inches) 4
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 4
    • Country of Origin MX - Mexico
    Product Overview:
    Steel grey type 1 wireway straight section, 4 in.H x 4 in.W x 96 in.D.