Pentair Hoffman F1212G36 Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 36 in.D | Graybar Store
Pentair Hoffman - Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 36 in.D - F1212G36
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Straight Section, 12 in. H x 12 in.W x 36 in.D

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1212G36
    SKU: 88132821
    $214.40
    Checking Pricing
         
    Color / Finish:Grey
    Height (Inches):12
    Depth (Inches):36
    Width (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1212G36
    • Color / Finish Grey
    • Depth (Inches) 36
    • Height (Inches) 12
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    12 in. h x 12 in. W x 36 in. D Type 1, 14/16 gauge steel wireway straight section with grey finish.