Pentair Hoffman Type 1 Wire Way Bracket Hanger | Graybar Store
Pentair Hoffman - Type 1 Wire Way Bracket Hanger
+ / - Hover over image to Zoom
Other Views

    Type 1 Wire Way Bracket Hanger

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Height (Inches)
    Dimensions
    Brand or Series
    Length
    Price
    F88GDB
    88133251
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    10.81
    21 L x 10.81 H in
    Hoffman
    21 in.
    $
    48
    .31
    /
    EA
    88133251
    Additional Features
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches)
    10.81
    Dimensions
    21 L x 10.81 H in
    Brand or Series
    Hoffman
    Length
    21 in.
    $
    48
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44GDB
    88132993
    6
    10.5 L x 6 H in
    Hoffman
    10.5 in.
    $
    14
    .84
    /
    EA
    88132993
    Additional Features
    Height (Inches)
    6
    Dimensions
    10.5 L x 6 H in
    Brand or Series
    Hoffman
    Length
    10.5 in.
    $
    14
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66GDB
    88133132
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    7.12
    15 L x 7.12 H in
    Hoffman
    15 in.
    $
    34
    .65
    /
    EA
    88133132
    Additional Features
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches)
    7.12
    Dimensions
    15 L x 7.12 H in
    Brand or Series
    Hoffman
    Length
    15 in.
    $
    34
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133251 SKU, 88133251 ANALYTICS...
    Dimensions
    21 L x 10.81 H in
    Brand or Series
    Hoffman
    Length
    21 in.
    Price
    $
    48
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132993 SKU, 88132993 ANALYTICS...
    Dimensions
    10.5 L x 6 H in
    Brand or Series
    Hoffman
    Length
    10.5 in.
    Price
    $
    14
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133132 SKU, 88133132 ANALYTICS...
    Dimensions
    15 L x 7.12 H in
    Brand or Series
    Hoffman
    Length
    15 in.
    Price
    $
    34
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available