Pentair Hoffman F1010T172GV Type 1 Straight Section, 10 in.H x 10 in.W x 72 in.D- No Knockouts | Graybar Store
Pentair Hoffman - Type 1 Straight Section, 10 in.H x 10 in.W x 72 in.D- No Knockouts - F1010T172GV
+ / - Hover over image to Zoom
Other Views

    Type 1 Straight Section, 10 in.H x 10 in.W x 72 in.D- No Knockouts

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010T172GV
    SKU: 97100285
    $251.52
    Checking Pricing
         
    Color / Finish:Grey
    Height (Inches):10
    Depth (Inches):72
    Width (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010T172GV
    • Color / Finish Grey
    • Depth (Inches) 72
    • Height (Inches) 10
    • Materials Galvanized Steel
    • NEMA Ratings 1
    • Width (Inches) 10
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA1 steel straight section with grey finsh; size 10 x 10 x 72 Inch. Knockouts on wireway sides