B-Line (Eaton) 12104 SC NK Type 1 Screw Cover Enclosure Without Knockouts | Graybar Store
B-Line (Eaton) - Type 1 Screw Cover Enclosure Without Knockouts - 12104 SC NK
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover Enclosure Without Knockouts

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 12104 SC NK
    SKU: 93162470
    $72.62
    Checking Pricing
         
    Height (Inches):12
    Dimensions:10 W x 4 D x 12 H in
    Length:4 in.
    Width (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 12104 SC NK
    • Dimensions 10 W x 4 D x 12 H in
    • Height (Inches) 12
    • Length 4 in.
    Product Overview:
    Kwiksplice™ B-Line Type 1 Screw Cover Enclosure Without Knockouts, Steel, Dimensions: 10 W x 4 D x 12 H in