B-Line (Eaton) 101048 HSNK HS Wireway TYPE 1 Hinge Screw Cover, No Knockouts | Graybar Store
B-Line (Eaton) - HS Wireway TYPE 1 Hinge Screw Cover, No Knockouts - 101048 HSNK
+ / - Hover over image to Zoom
Other Views

    HS Wireway TYPE 1 Hinge Screw Cover, No Knockouts

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101048 HSNK
    SKU: 25417163
    $500.15
    Checking Pricing
         
    Additional Features:Variety of Fittings Allow Runs to Change Direction, Junction and Terminate
    Height (Inches):10
    Dimensions:10 D x 48 L x 10 H in
    Depth:10 in
    Brand or Series:B-Line; Eaton
    Length:48 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101048 HSNK
    • Dimensions 10 D x 48 L x 10 H in
    • Additional Features Variety of Fittings Allow Runs to Change Direction, Junction and Terminate
    • Brand or Series B-Line; Eaton
    • Depth 10 in
    • Height (Inches) 10
    Product Overview:
    Eaton® B-Line Type 1 Quick-Connect Hinge Cover Wireway, Dimensions: 10 D x 48 L x 10 H in, Length: 48 in, NEMA Ratings: 1, Steel, Gray Acrylic Electrocoat