Pentair Hoffman Hinged Cover Steel | Graybar Store
Pentair Hoffman - Hinged Cover Steel
+ / - Hover over image to Zoom
Other Views

    Hinged Cover Steel

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 1 items found )
    Width (Inches):4
    Height (Inches):4
    Depth (Inches):96
    Color / Finish:Steel/Grey
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Depth (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Length
    Price
    F44G96
    25050052
    4
    4
    96
    Steel/Grey
    $
    105
    .94
    /
    EA
    25050052
    Width (Inches)
    4
    Height (Inches)
    4
    Depth (Inches)
    96
    Color / Finish
    Steel/Grey
    Dimensions
    Brand or Series
    Length
    $
    105
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25050052 SKU, 25050052 ANALYTICS...
    Depth (Inches)
    96
    Color / Finish
    Steel/Grey
    Dimensions
    Brand or Series
    Length
    Price
    $
    105
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available