B-Line (Eaton) AW2020-1P Type 1 Medium Enclosure Flat Panel for 20 x 20 Enclosure | Graybar Store
B-Line (Eaton) - Type 1 Medium Enclosure Flat Panel for 20 x 20 Enclosure - AW2020-1P
+ / - Hover over image to Zoom
Other Views

    Type 1 Medium Enclosure Flat Panel for 20 x 20 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW2020-1P
    SKU: 25157559
    $62.51
    Checking Pricing
         
    Height (Inches):17 in.
    Width (Inches):18.5 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW2020-1P
    • Color White
    • Type NEMA Flat Panel
    • Height (Inches) 17 in.
    Product Overview:
    White JIC enclosure panel is 18.5 W x 17 inch H.
    Steel flat panel fits enclosures 20 H x 20 inch W.