Pentair Hoffman F66G96 Type 1 Lay-In Wireway Straight Section, 4 in. H x 4 in.W x 96 in. L | Graybar Store
Pentair Hoffman - Type 1 Lay-In Wireway Straight Section,  4 in. H x 4 in.W x 96 in. L - F66G96
+ / - Hover over image to Zoom
Other Views

    Type 1 Lay-In Wireway Straight Section, 4 in. H x 4 in.W x 96 in. L

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G96
    SKU: 25075896
    $154.57
    Checking Pricing
         
    Width (Inches):6
    Height (Inches):6
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G96
    • Height (Inches) 6
    • Length 8 ft.
    • Materials Steel
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    6 in. h x 6 in. W x 96 in. L Type 1, 14/16 gauge steel wireway lay-in straight section with grey finish.