Pentair Hoffman Type 1 Lay-In Wireway - 4x4-Fittings | Graybar Store
Pentair Hoffman - Type 1 Lay-In Wireway - 4x4-Fittings
+ / - Hover over image to Zoom
Other Views

    Type 1 Lay-In Wireway - 4x4-Fittings

    Manufacturer: Pentair Hoffman
         

    A flanged fitting which allows the wireway to be securely connected to an enclosure.

    • Manufacturer Pentair Hoffman
    • Materials Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Fitting Type
    Size
    Color
    Material Finish
    Price
    F44LSAG
    88133027
    Closure Plate
    4 x 4 in.
    Grey
    $
    21
    .36
    /
    EA
    88133027
    Fitting Type
    Closure Plate
    Size
    4 x 4 in.
    Color
    Grey
    Material Finish
    $
    21
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44LE9A
    88133014
    Connector
    4 x 4 in.
    Grey
    $
    209
    .06
    /
    EA
    88133014
    Fitting Type
    Connector
    Size
    4 x 4 in.
    Color
    Grey
    Material Finish
    $
    209
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F44LP
    88133025
    Top Opening 90 Degree Elbow
    4 x 4 in.
    Grey
    $
    38
    .57
    /
    EA
    88133025
    Fitting Type
    Top Opening 90 Degree Elbow
    Size
    4 x 4 in.
    Color
    Grey
    Material Finish
    $
    38
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66GT
    97100693
    Sweep tee
    6 x 6 in.
    Steel
    $
    107
    .51
    /
    EA
    97100693
    Fitting Type
    Sweep tee
    Size
    6 x 6 in.
    Color
    Material Finish
    Steel
    $
    107
    .51
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G90TX
    88133127
    90 Degree Elbow Tee Cross
    6 x 6 in.
    Steel
    $
    65
    .03
    /
    EA
    88133127
    Fitting Type
    90 Degree Elbow Tee Cross
    Size
    6 x 6 in.
    Color
    Material Finish
    Steel
    $
    65
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F6690EIN
    22065188
    90 Degree Elbow
    4 x 4 in.
    Steel
    $
    58
    .20
    /
    EA
    22065188
    Fitting Type
    90 Degree Elbow
    Size
    4 x 4 in.
    Color
    Material Finish
    Steel
    $
    58
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F66G44R
    88133119
    Reducer
    4x4-6x6 in.
    Steel
    $
    53
    .50
    /
    EA
    88133119
    Fitting Type
    Reducer
    Size
    4x4-6x6 in.
    Color
    Material Finish
    Steel
    $
    53
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133027 SKU, 88133027 ANALYTICS...
    Color
    Grey
    Material Finish
    Price
    $
    21
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133014 SKU, 88133014 ANALYTICS...
    Color
    Grey
    Material Finish
    Price
    $
    209
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133025 SKU, 88133025 ANALYTICS...
    Color
    Grey
    Material Finish
    Price
    $
    38
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97100693 SKU, 97100693 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    107
    .51
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133127 SKU, 88133127 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    65
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22065188 SKU, 22065188 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    58
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88133119 SKU, 88133119 ANALYTICS...
    Color
    Material Finish
    Steel
    Price
    $
    53
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available