Pentair Hoffman Hinged Cover Steel | Graybar Store
Pentair Hoffman - Hinged Cover Steel
+ / - Hover over image to Zoom
Other Views

    Hinged Cover Steel

    Manufacturer: Pentair Hoffman
         

    • Manufacturer Pentair Hoffman
    • Materials Steel
    • NEMA Ratings 1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Height (Inches)
    Depth (Inches)
    Color / Finish
    Dimensions
    Brand or Series
    Length
    Price
    F22G120WK
    88132871
    2.5
    2.5
    120
    120 in.
    $
    128
    .71
    /
    EA
    88132871
    Width (Inches)
    2.5
    Height (Inches)
    2.5
    Depth (Inches)
    120
    Color / Finish
    Dimensions
    Brand or Series
    Length
    120 in.
    $
    128
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F22G12WK
    88132872
    2.5
    2.5
    12
    12 ft.
    $
    18
    .61
    /
    EA
    88132872
    Width (Inches)
    2.5
    Height (Inches)
    2.5
    Depth (Inches)
    12
    Color / Finish
    Dimensions
    Brand or Series
    Length
    12 ft.
    $
    18
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132871 SKU, 88132871 ANALYTICS...
    Depth (Inches)
    120
    Color / Finish
    Dimensions
    Brand or Series
    Length
    120 in.
    Price
    $
    128
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132872 SKU, 88132872 ANALYTICS...
    Depth (Inches)
    12
    Color / Finish
    Dimensions
    Brand or Series
    Length
    12 ft.
    Price
    $
    18
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available