Pentair Hoffman Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch | Graybar Store
Pentair Hoffman - Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch
+ / - Hover over image to Zoom
Other Views

    Type 1 Large Enclosure, Continuous Hinge with Slotted Flush Latch

    Manufacturer: Pentair Hoffman
         

    Type 1 large enclosure meets basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

    Type 1 Large Continuous Hinge Enclosure with Slotted Flush Latch:
    • Continuous hinge on door
    • Slotted flush latch
    • Collar studs provided
    • Mounting holes on back of enclosure
    • 14 gauge steel
    • ANSI 61 gray polyester powder paint finish inside and out over pretreated surfaces
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings 1
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A48N3609
    88131902
    9.25
    36 in.
    48 in.
    Steel
    $
    862
    .12
    /
    EA
    88131902
    Depth (Inches)
    9.25
    Height (Inches)
    36 in.
    Width (Inches)
    48 in.
    Material
    Steel
    $
    862
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A42N3009
    88131840
    9.25
    30 in.
    42 in.
    Steel
    $
    683
    .29
    /
    EA
    88131840
    Depth (Inches)
    9.25
    Height (Inches)
    30 in.
    Width (Inches)
    42 in.
    Material
    Steel
    $
    683
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131902 SKU, 88131902 ANALYTICS...
    Width (Inches)
    48 in.
    Material
    Steel
    Price
    $
    862
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131840 SKU, 88131840 ANALYTICS...
    Width (Inches)
    42 in.
    Material
    Steel
    Price
    $
    683
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available