Pentair Hoffman Type 1 Hinged-Cover Enclosure | Graybar Store
Pentair Hoffman - Type 1 Hinged-Cover Enclosure
+ / - Hover over image to Zoom
Other Views

    Type 1 Hinged-Cover Enclosure

    Manufacturer: Pentair Hoffman
         

    Hinged-cover enclosures feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

    • Manufacturer Pentair Hoffman
    • Cover Mounting Hinged
    • NEMA Ratings NEMA 1
    • With Knockouts With Knockouts
    Select Filter Options Below ( 21 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Dimensions
    Price
    AHE8X6X4
    88132378
    4 in.
    8 in.
    6 in.
    Steel
    $
    17
    .25
    /
    EA
    88132378
    Depth (Inches)
    4 in.
    Height (Inches)
    8 in.
    Width (Inches)
    6 in.
    Material
    Steel
    Dimensions
    $
    17
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE6X6X4
    88132376
    4 in.
    6 in.
    6 in.
    Steel
    $
    14
    .70
    /
    EA
    88132376
    Depth (Inches)
    4 in.
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Material
    Steel
    Dimensions
    $
    14
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE8X8X4
    88132379
    4 in.
    8 in.
    8 in.
    Steel
    $
    19
    .18
    /
    EA
    88132379
    Depth (Inches)
    4 in.
    Height (Inches)
    8 in.
    Width (Inches)
    8 in.
    Material
    Steel
    Dimensions
    $
    19
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE6X4X4
    96010234
    4 in.
    6 in.
    4 in.
    Steel
    $
    17
    .25
    /
    EA
    96010234
    Depth (Inches)
    4 in.
    Height (Inches)
    6 in.
    Width (Inches)
    4 in.
    Material
    Steel
    Dimensions
    $
    17
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE10X10X4
    88132350
    4 in.
    10 in.
    10 in.
    Steel
    $
    26
    .60
    /
    EA
    88132350
    Depth (Inches)
    4 in.
    Height (Inches)
    10 in.
    Width (Inches)
    10 in.
    Material
    Steel
    Dimensions
    $
    26
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE12X12X6
    88132355
    6 in.
    12 in.
    12 in.
    Steel
    $
    39
    .34
    /
    EA
    88132355
    Depth (Inches)
    6 in.
    Height (Inches)
    12 in.
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    $
    39
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE24X24X6
    88132369
    6 in.
    24 in.
    24 in.
    Steel
    $
    142
    .26
    /
    EA
    88132369
    Depth (Inches)
    6 in.
    Height (Inches)
    24 in.
    Width (Inches)
    24 in.
    Material
    Steel
    Dimensions
    $
    142
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE36X24X8
    96008584
    8 in.
    36 in.
    24 in.
    Steel
    $
    304
    .90
    /
    EA
    96008584
    Depth (Inches)
    8 in.
    Height (Inches)
    36 in.
    Width (Inches)
    24 in.
    Material
    Steel
    Dimensions
    $
    304
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE18X18X6
    88132366
    6 in.
    18 in.
    18 in.
    Steel
    $
    70
    .22
    /
    EA
    88132366
    Depth (Inches)
    6 in.
    Height (Inches)
    18 in.
    Width (Inches)
    18 in.
    Material
    Steel
    Dimensions
    $
    70
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE12X12X4
    88132354
    4 in.
    12 in.
    12 in.
    Steel
    $
    34
    .11
    /
    EA
    88132354
    Depth (Inches)
    4 in.
    Height (Inches)
    12 in.
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    $
    34
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE24X18X6
    88132368
    6 in.
    24 in.
    18 in.
    Steel
    $
    110
    .59
    /
    EA
    88132368
    Depth (Inches)
    6 in.
    Height (Inches)
    24 in.
    Width (Inches)
    18 in.
    Material
    Steel
    Dimensions
    $
    110
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE18X12X6
    88132363
    6 in.
    18 in.
    12 in.
    Steel
    $
    51
    .37
    /
    EA
    88132363
    Depth (Inches)
    6 in.
    Height (Inches)
    18 in.
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    $
    51
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE16X16X6
    94065378
    6 in.
    16 in.
    16 in.
    Steel
    $
    55
    .13
    /
    EA
    94065378
    Depth (Inches)
    6 in.
    Height (Inches)
    16 in.
    Width (Inches)
    16 in.
    Material
    Steel
    Dimensions
    $
    55
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE8X8X6
    94073111
    Steel
    8 H x 8 W x 6 D in
    $
    23
    .04
    /
    EA
    94073111
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    8 H x 8 W x 6 D in
    $
    23
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE6X6X6
    88132377
    Steel
    6 H x 6 W x 6 D in
    $
    16
    .94
    /
    EA
    88132377
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    6 H x 6 W x 6 D in
    $
    16
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE16X12X6
    95021949
    Steel
    16 H x 12 W x 6 D in
    $
    47
    .23
    /
    EA
    95021949
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    16 H x 12 W x 6 D in
    $
    47
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE10X8X4
    88132351
    Steel
    10 H x 8 W x 4 D in
    $
    23
    .08
    /
    EA
    88132351
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    10 H x 8 W x 4 D in
    $
    23
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE16X12X4
    94065342
    Steel
    16 H x 12 W x 4 D in
    $
    39
    .65
    /
    EA
    94065342
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    16 H x 12 W x 4 D in
    $
    39
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE12X10X4
    88132353
    Steel
    12 H x 10 W x 4 D in
    $
    28
    .90
    /
    EA
    88132353
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    12 H x 10 W x 4 D in
    $
    28
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE10X8X6
    88132352
    Steel
    10 H x 8 W x 6 D in
    $
    26
    .25
    /
    EA
    88132352
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    10 H x 8 W x 6 D in
    $
    26
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AHE18X12X4
    88132362
    Steel
    18 H x 12 W x 4 D in
    $
    45
    .91
    /
    EA
    88132362
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Steel
    Dimensions
    18 H x 12 W x 4 D in
    $
    45
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132378 SKU, 88132378 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    Steel
    Dimensions
    Price
    $
    17
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132376 SKU, 88132376 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    Steel
    Dimensions
    Price
    $
    14
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132379 SKU, 88132379 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    Steel
    Dimensions
    Price
    $
    19
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96010234 SKU, 96010234 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    Steel
    Dimensions
    Price
    $
    17
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132350 SKU, 88132350 ANALYTICS...
    Width (Inches)
    10 in.
    Material
    Steel
    Dimensions
    Price
    $
    26
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132355 SKU, 88132355 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    Price
    $
    39
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132369 SKU, 88132369 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Dimensions
    Price
    $
    142
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96008584 SKU, 96008584 ANALYTICS...
    Width (Inches)
    24 in.
    Material
    Steel
    Dimensions
    Price
    $
    304
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132366 SKU, 88132366 ANALYTICS...
    Width (Inches)
    18 in.
    Material
    Steel
    Dimensions
    Price
    $
    70
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132354 SKU, 88132354 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    Price
    $
    34
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132368 SKU, 88132368 ANALYTICS...
    Width (Inches)
    18 in.
    Material
    Steel
    Dimensions
    Price
    $
    110
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132363 SKU, 88132363 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    Steel
    Dimensions
    Price
    $
    51
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94065378 SKU, 94065378 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    Steel
    Dimensions
    Price
    $
    55
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073111 SKU, 94073111 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    8 H x 8 W x 6 D in
    Price
    $
    23
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132377 SKU, 88132377 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    6 H x 6 W x 6 D in
    Price
    $
    16
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021949 SKU, 95021949 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    16 H x 12 W x 6 D in
    Price
    $
    47
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132351 SKU, 88132351 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    10 H x 8 W x 4 D in
    Price
    $
    23
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94065342 SKU, 94065342 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    16 H x 12 W x 4 D in
    Price
    $
    39
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132353 SKU, 88132353 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    12 H x 10 W x 4 D in
    Price
    $
    28
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132352 SKU, 88132352 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    10 H x 8 W x 6 D in
    Price
    $
    26
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132362 SKU, 88132362 ANALYTICS...
    Width (Inches)
    Material
    Steel
    Dimensions
    18 H x 12 W x 4 D in
    Price
    $
    45
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available