Thomas and Betts Ty-Rap® Cable Tie, Weather-Resistant, Screw Mount | Graybar Store
Thomas and Betts - Ty-Rap® Cable Tie, Weather-Resistant, Screw Mount
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Cable Tie, Weather-Resistant, Screw Mount

    Manufacturer: Thomas and Betts
         

    Ty-Rap® weather-resistant black nylon 6.6 cable ties with stainless steel locking device and mounting hole.

    • Low-Profile Head is Designed to Prevent Sangs on Uneven Surfaces and is Easier to Pull Through Bulkheads
    • Non-Magnetic Stainless Steel Locking Device Ensures Both Maximum Strength and the Right Tightness Every Time
    • Since There Are No Notches, Ty-Rap® Ties Provide an Infinite Number of Locking Positions While Fastening the Tie at the Precise Bundle Diameter Needed
    • The No-Slip Tail Provides Easy Grip During Tensioning
    • Ty-Rap® Ties Feature a Unique Friction Surface Designed to Reduce Slippage During Installation
    • Smooth, Notchless Body Reduces Stress Concentration Points Under Tension, Making the Tie Stronger and Lower Profile Than Notched Body Ties
    • Ribbed and Stippled Body Grips the Bundle and Prevents Slippage
    • Rounded Edges Protect Insulation, Preventing Sharp Edges From Damaging Cables
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Weather-Resistant Nylon
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Length
    Tensile Strength (Pound)
    Packaging
    Hole Size
    Color
    Price
    TY535MX
    88266424
    1.75
    7.80 in.
    100
    UV Black
    $
    44
    .58
    100 Ea
    /
    Package
    88266424
    Bundle Diameter (Inches)
    1.75
    Length
    7.80 in.
    Tensile Strength (Pound)
    Packaging
    100
    Hole Size
    Color
    UV Black
    $
    44
    .58
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY35MX
    88314578
    1.75
    7.80 in.
    1000
    UV Black
    $
    376
    .30
    1000 Ea
    /
    Package
    88314578
    Bundle Diameter (Inches)
    1.75
    Length
    7.80 in.
    Tensile Strength (Pound)
    Packaging
    1000
    Hole Size
    Color
    UV Black
    $
    376
    .30
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY537MX
    88266426
    3.50
    13.90 in.
    50
    UV Black
    $
    76
    .95
    50 Ea
    /
    Package
    88266426
    Bundle Diameter (Inches)
    3.50
    Length
    13.90 in.
    Tensile Strength (Pound)
    Packaging
    50
    Hole Size
    Color
    UV Black
    $
    76
    .95
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY533MX
    88266416
    0.63
    4 in.
    18 lb.
    100 per Pack
    No. 4
    Black
    $
    59
    .06
    100 Ea
    /
    Package
    88266416
    Bundle Diameter (Inches)
    0.63
    Length
    4 in.
    Tensile Strength (Pound)
    18 lb.
    Packaging
    100 per Pack
    Hole Size
    No. 4
    Color
    Black
    $
    59
    .06
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY5354MX
    88266421
    4
    14.60 in.
    50 lb.
    100 per Pack
    No. 10
    Black
    $
    112
    .54
    100 Ea
    /
    Package
    88266421
    Bundle Diameter (Inches)
    4
    Length
    14.60 in.
    Tensile Strength (Pound)
    50 lb.
    Packaging
    100 per Pack
    Hole Size
    No. 10
    Color
    Black
    $
    112
    .54
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266424 SKU, 88266424 ANALYTICS...
    Tensile Strength (Pound)
    Packaging
    100
    Hole Size
    Color
    UV Black
    Price
    $
    44
    .58
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314578 SKU, 88314578 ANALYTICS...
    Tensile Strength (Pound)
    Packaging
    1000
    Hole Size
    Color
    UV Black
    Price
    $
    376
    .30
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266426 SKU, 88266426 ANALYTICS...
    Tensile Strength (Pound)
    Packaging
    50
    Hole Size
    Color
    UV Black
    Price
    $
    76
    .95
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266416 SKU, 88266416 ANALYTICS...
    Tensile Strength (Pound)
    18 lb.
    Packaging
    100 per Pack
    Hole Size
    No. 4
    Color
    Black
    Price
    $
    59
    .06
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266421 SKU, 88266421 ANALYTICS...
    Tensile Strength (Pound)
    50 lb.
    Packaging
    100 per Pack
    Hole Size
    No. 10
    Color
    Black
    Price
    $
    112
    .54
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available