Thomas and Betts Ty-Rap® UV-Resistant Nylon 6.6 Cable Ties With Stainless Steel Locking Device | Graybar Store
Thomas and Betts - Ty-Rap® UV-Resistant Nylon 6.6 Cable Ties With Stainless Steel Locking Device
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® UV-Resistant Nylon 6.6 Cable Ties With Stainless Steel Locking Device

    Manufacturer: Thomas and Betts
         

    Ty-Rap® UV-Resistant nylon 6.6 cable ties with stainless steel locking device.

    • Low-Profile Head is Designed to Prevent Sangs on Uneven Surfaces and is Easier to Pull Through Bulkheads
    • Non-Magnetic Stainless Steel Locking Device Ensures Both Maximum Strength and the Right Tightness Every Time
    • Since There Are No Notches, Ty-Rap® Ties Provide an Infinite Number of Locking Positions While Fastening the Tie at the Precise Bundle Diameter Needed
    • The No-Slip Tail Provides Easy Grip During Tensioning
    • Ty-Rap® Ties Feature a Unique Friction Surface Designed to Reduce Slippage During Installation
    • Smooth, Notchless Body Reduces Stress Concentration Points Under Tension, Making the Tie Stronger and Lower Profile Than Notched Body Ties
    • Ribbed and Stippled Body Grips the Bundle and Prevents Slippage
    • Rounded Edges Protect Insulation, Preventing Sharp Edges From Damaging Cables
    • Suitable For Air Handling (Plenum) Applications
    See More >>
    • Manufacturer Thomas and Betts
    • Materials UV Stabilized Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Color
    Length
    Packaging
    Price
    TY525M-2
    25071195
    1.75
    UV Red
    7.31 in.
    100
    $
    24
    .56
    100 Ea
    /
    Package
    25071195
    Bundle Diameter (Inches)
    1.75
    Color
    UV Red
    Length
    7.31 in.
    Packaging
    100
    $
    24
    .56
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY25M-2
    88314551
    1.75
    UV Red
    7.31 in.
    1000
    $
    111
    .10
    1000 Ea
    /
    Package
    88314551
    Bundle Diameter (Inches)
    1.75
    Color
    UV Red
    Length
    7.31 in.
    Packaging
    1000
    $
    111
    .10
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25071195 SKU, 25071195 ANALYTICS...
    Length
    7.31 in.
    Packaging
    100
    Price
    $
    24
    .56
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314551 SKU, 88314551 ANALYTICS...
    Length
    7.31 in.
    Packaging
    1000
    Price
    $
    111
    .10
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available