Thomas and Betts TC5345AX Ty-Rap® UV Black Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® UV Black Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100) - TC5345AX
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® UV Black Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5345AX
    SKU: 25094344
    $143.41
    Checking Pricing
         
    Color:UV Black
    Width (Inches):1.125
    Packaging:100
    Length:1.125 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5345AX
    • Color UV Black
    • Length 1.125 in.
    • Width (Inches) 1.125
    Product Overview:
    Ty-Rap® UV black 6.6 nylon 1.125 L x 1.125 in. W 4-way mounting base with synthetic rubber adhesive and No. 8 screw hole for cable ties up to 50 lb. Max. tie width 0.19 in. Package of 100.