Thomas and Betts Ty Rap® Ultraviolet and Weather Resistant Black Nylon 12 Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® Ultraviolet and Weather Resistant Black Nylon 12 Cable Ties
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Ultraviolet and Weather Resistant Black Nylon 12 Cable Ties

    Manufacturer: Thomas and Betts
         

    This material provides very good resistance to ultraviolet light and chemical exposure. Nylon 12 is a lower moisture-absorbing material than 6.6 nylon and the effect of water on properties is much less.

    • Manufacturer Thomas and Betts
    • Materials Weather Resistant Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Bundle Diameter (Inches)
    Color
    Price
    TYC27MX
    91007143
    13.20 in.
    500
    3.50
    UV Black
    $
    614
    .60
    500 Ea
    /
    Package
    91007143
    Length
    13.20 in.
    Packaging
    500
    Bundle Diameter (Inches)
    3.50
    Color
    UV Black
    $
    614
    .60
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TYC272MX
    92117343
    8.00 in.
    500
    2.00
    UV Black
    $
    460
    .05
    500 Ea
    /
    Package
    92117343
    Length
    8.00 in.
    Packaging
    500
    Bundle Diameter (Inches)
    2.00
    Color
    UV Black
    $
    460
    .05
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91007143 SKU, 91007143 ANALYTICS...
    Bundle Diameter (Inches)
    3.50
    Color
    UV Black
    Price
    $
    614
    .60
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92117343 SKU, 92117343 ANALYTICS...
    Bundle Diameter (Inches)
    2.00
    Color
    UV Black
    Price
    $
    460
    .05
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available