Thomas and Betts WE-TY25MX Ty Rap® Self Locking Cable Tie, Drop Forged Steel Standard, Weather Resistant, 7.31 L x 0.187 in. W, UV Black Nylon | Graybar Store
Thomas and Betts - Ty Rap® Self Locking Cable Tie, Drop Forged Steel Standard, Weather Resistant, 7.31 L x 0.187 in. W, UV Black Nylon - WE-TY25MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Self Locking Cable Tie, Drop Forged Steel Standard, Weather Resistant, 7.31 L x 0.187 in. W, UV Black Nylon

    Manufacturer: Thomas and Betts
    Manufacturer #: WE-TY25MX
    SKU: 22004231
    $0.19
    Checking Pricing
         
    Bundle Diameter (Inches):1.75
    Color:UV Black
    Length:7.31 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WE-TY25MX
    • Color UV Black
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    • Materials Nylon 6.6
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ty Rap® UV black 6.6 nylon 7.31 L x 0.187 in. W standard cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in. Package of 100.
    Black UV and weather-resistant for outdoor use. Patented metal locking tab for strength.