Thomas and Betts Ty Rap® Nylon 6.6 Self Locking Identification Cable Ties | Graybar Store
Thomas and Betts - Ty Rap® Nylon 6.6 Self Locking Identification Cable Ties
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Nylon 6.6 Self Locking Identification Cable Ties

    Manufacturer: Thomas and Betts
         

    Self-locking Ty-Rap® identification ties are available in both single and multiple configurations.

    Ty-Rap® nylon 6.6 identification cable ties can be marked with the special Thomas & Betts black or red marking pen which immediately produces a permanent legend, or they can be heat stamped. Because the ties serve the dual purpose of tying and identifying, you will achieve extra economies. They can be applied with the standard Ty-Rap® tying tools used for regular ties.
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Nylon
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Bundle Diameter (Inches)
    Packaging
    Length
    Tensile Strength (Pound)
    Price
    TY553M
    88266449
    Natural
    0.63
    100
    4.00 in.
    $
    33
    .57
    100 Ea
    /
    Package
    88266449
    Color
    Natural
    Bundle Diameter (Inches)
    0.63
    Packaging
    100
    Length
    4.00 in.
    Tensile Strength (Pound)
    $
    33
    .57
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY551M
    88266447
    Natural
    0.63
    100
    3.60 in.
    $
    34
    .90
    100 Ea
    /
    Package
    88266447
    Color
    Natural
    Bundle Diameter (Inches)
    0.63
    Packaging
    100
    Length
    3.60 in.
    Tensile Strength (Pound)
    $
    34
    .90
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY5512M
    88266446
    Natural
    2
    100 per Pack
    8.30 in
    18 lb.
    $
    49
    .89
    100 Ea
    /
    Package
    88266446
    Color
    Natural
    Bundle Diameter (Inches)
    2
    Packaging
    100 per Pack
    Length
    8.30 in
    Tensile Strength (Pound)
    18 lb.
    $
    49
    .89
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY546M
    88266442
    Natural
    1-3/4
    100 per Pack
    7.10 in
    50 lb.
    $
    65
    .34
    100 Ea
    /
    Package
    88266442
    Color
    Natural
    Bundle Diameter (Inches)
    1-3/4
    Packaging
    100 per Pack
    Length
    7.10 in
    Tensile Strength (Pound)
    50 lb.
    $
    65
    .34
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY548M
    88266445
    Natural
    4
    100 per Pack
    14.20 in.
    50 lb.
    $
    89
    .99
    100 Ea
    /
    Package
    88266445
    Color
    Natural
    Bundle Diameter (Inches)
    4
    Packaging
    100 per Pack
    Length
    14.20 in.
    Tensile Strength (Pound)
    50 lb.
    $
    89
    .99
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266449 SKU, 88266449 ANALYTICS...
    Packaging
    100
    Length
    4.00 in.
    Tensile Strength (Pound)
    Price
    $
    33
    .57
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266447 SKU, 88266447 ANALYTICS...
    Packaging
    100
    Length
    3.60 in.
    Tensile Strength (Pound)
    Price
    $
    34
    .90
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266446 SKU, 88266446 ANALYTICS...
    Packaging
    100 per Pack
    Length
    8.30 in
    Tensile Strength (Pound)
    18 lb.
    Price
    $
    49
    .89
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266442 SKU, 88266442 ANALYTICS...
    Packaging
    100 per Pack
    Length
    7.10 in
    Tensile Strength (Pound)
    50 lb.
    Price
    $
    65
    .34
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266445 SKU, 88266445 ANALYTICS...
    Packaging
    100 per Pack
    Length
    14.20 in.
    Tensile Strength (Pound)
    50 lb.
    Price
    $
    89
    .99
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available