Thomas and Betts TC502 Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (100) - TC502
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Screw-Mount Low-Profile 2-Way Miniature Cable Tie Mounting Base With No. 8 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC502
    SKU: 88266280
    $35.16
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.50
    Packaging:100
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC502
    • Color Natural
    • Length 0.75 in.
    • Width (Inches) 0.50
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.75 L x 0.50 in. W low-profile 2-way miniature mounting base with No. 8 screw hole for cable ties up to 50 lb. Maximum tie width 0.19 in. Package of 100.
    These miniature mounting bases are ideal for high-density packaging. Threaded insert permits screw to come from outside of mounting surface. Temperature Rating -40 to 185 deg. F.