Thomas and Betts TC5141 Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 6 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 6 Screw Hole (100) - TC5141
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 6 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5141
    SKU: 88266293
    $43.36
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.439
    Packaging:100
    Length:0.672 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5141
    • Color Natural
    • Length 0.672 in.
    • Width (Inches) 0.439
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.672 L x 0.439 in. W cable tie saddle support mounting base with No. 6 pan head screw hole for cable ties up to 50 lb. Max. tie width 0.19 in. Package of 100.
    This mounting base provides a saddle for the wire run. Ty-Rap® tie is threaded under bundle and tied in the usual manner. Temperature Rating -40 to 185 deg. F.