Thomas and Betts Ty-Rap® Nylon 6.6 Cable Ties With Stainless Steel Locking Device and Mounting Hole | Graybar Store
Thomas and Betts - Ty-Rap® Nylon 6.6 Cable Ties With Stainless Steel Locking Device and Mounting Hole
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Nylon 6.6 Cable Ties With Stainless Steel Locking Device and Mounting Hole

    Manufacturer: Thomas and Betts
         

    Ty-Rap® nylon 6.6 cable ties with stainless steel locking device and mounting hole.

    • Low-Profile Head is Designed to Prevent Sangs on Uneven Surfaces and is Easier to Pull Through Bulkheads
    • Non-Magnetic Stainless Steel Locking Device Ensures Both Maximum Strength and the Right Tightness Every Time
    • Since There Are No Notches, Ty-Rap® Ties Provide an Infinite Number of Locking Positions While Fastening the Tie at the Precise Bundle Diameter Needed
    • The No-Slip Tail Provides Easy Grip During Tensioning
    • Ty-Rap® Ties Feature a Unique Friction Surface Designed to Reduce Slippage During Installation
    • Smooth, Notchless Body Reduces Stress Concentration Points Under Tension, Making the Tie Stronger and Lower Profile Than Notched Body Ties
    • Ribbed and Stippled Body Grips the Bundle and Prevents Slippage
    • Rounded Edges Protect Insulation, Preventing Sharp Edges From Damaging Cables
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Nylon
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Length
    Hole Size
    Color
    Packaging
    Price
    TY535M
    88266422
    1.75
    7.80 in.
    Natural
    100
    $
    37
    .24
    100 Ea
    /
    Package
    88266422
    Bundle Diameter (Inches)
    1.75
    Tensile Strength (Pound)
    Length
    7.80 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    $
    37
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY35M
    88314579
    1.75
    7.80 in.
    Natural
    1000
    $
    259
    .70
    1000 Ea
    /
    Package
    88314579
    Bundle Diameter (Inches)
    1.75
    Tensile Strength (Pound)
    Length
    7.80 in.
    Hole Size
    Color
    Natural
    Packaging
    1000
    $
    259
    .70
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY534M
    88266418
    1.13
    6.00 in.
    Natural
    100
    $
    33
    .61
    100 Ea
    /
    Package
    88266418
    Bundle Diameter (Inches)
    1.13
    Tensile Strength (Pound)
    Length
    6.00 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    $
    33
    .61
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY533M
    88266415
    0.63
    4.00 in.
    Natural
    100
    $
    33
    .38
    100 Ea
    /
    Package
    88266415
    Bundle Diameter (Inches)
    0.63
    Tensile Strength (Pound)
    Length
    4.00 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    $
    33
    .38
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY537M
    88266425
    3.50
    13.90 in.
    Natural
    50
    $
    55
    .26
    50 Ea
    /
    Package
    88266425
    Bundle Diameter (Inches)
    3.50
    Tensile Strength (Pound)
    Length
    13.90 in.
    Hole Size
    Color
    Natural
    Packaging
    50
    $
    55
    .26
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY5354M
    88266420
    4
    50 lb.
    14.60 in.
    No. 10
    Natural
    100 per Pack
    $
    96
    .96
    100 Ea
    /
    Package
    88266420
    Bundle Diameter (Inches)
    4
    Tensile Strength (Pound)
    50 lb.
    Length
    14.60 in.
    Hole Size
    No. 10
    Color
    Natural
    Packaging
    100 per Pack
    $
    96
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266422 SKU, 88266422 ANALYTICS...
    Length
    7.80 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    Price
    $
    37
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88314579 SKU, 88314579 ANALYTICS...
    Length
    7.80 in.
    Hole Size
    Color
    Natural
    Packaging
    1000
    Price
    $
    259
    .70
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266418 SKU, 88266418 ANALYTICS...
    Length
    6.00 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    Price
    $
    33
    .61
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266415 SKU, 88266415 ANALYTICS...
    Length
    4.00 in.
    Hole Size
    Color
    Natural
    Packaging
    100
    Price
    $
    33
    .38
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266425 SKU, 88266425 ANALYTICS...
    Length
    13.90 in.
    Hole Size
    Color
    Natural
    Packaging
    50
    Price
    $
    55
    .26
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266420 SKU, 88266420 ANALYTICS...
    Length
    14.60 in.
    Hole Size
    No. 10
    Color
    Natural
    Packaging
    100 per Pack
    Price
    $
    96
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available