Thomas and Betts TC345A Ty-Rap® Natural Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000) - TC345A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 1.125 x 1.125 in. 4-Way Cable Tie Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC345A
    SKU: 88314564
    $551.70
    Checking Pricing
         
    Color:Natural
    Width (Inches):1.125
    Packaging:1000
    Length:1.125 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC345A
    • Color Natural
    • Length 1.125 in.
    • Width (Inches) 1.125
    Product Overview:
    Ty-Rap® natural 6.6 nylon 1.125 L x 1.125 in. W 4-way mounting base with synthetic rubber adhesive and No. 8 screw hole for cable ties up to 50 lb. Max. tie width 0.19 in. Package of 1000.
    Eliminates errors in premounting the base with respect to its orientation to wire bundle direction. Temperature Rating -40 to 185 deg. F.