Thomas and Betts TC344A Ty-Rap® Natural Nylon 0.75 x 0.75 in. 4-Way Cable Tie Mini Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 0.75 x 0.75 in. 4-Way Cable Tie Mini Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000) - TC344A
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 0.75 x 0.75 in. 4-Way Cable Tie Mini Base With Synthetic Rubber Adhesive and No. 8 Screw Hole (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC344A
    SKU: 92043961
    $458.40
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.75
    Packaging:1000
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC344A
    • Color Natural
    • Length 0.75 in.
    • Width (Inches) 0.75
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.75 L x 0.75 in. W 4-way mini mounting base with synthetic rubber adhesive and No. 8 screw hole for cable ties up to 30 lb. Max. tie width 0.14 in. Package of 1000.
    Eliminates errors in premounting the base with respect to its orientation to wire bundle direction. Temperature Rating -40 to 185 deg. F.