Thomas and Betts TC5142 Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 10 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 10 Screw Hole (100) - TC5142
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Screw-Mount Cable Tie Saddle Support Mounting Base With No. 10 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5142
    SKU: 88266294
    $49.61
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.563
    Packaging:100
    Length:0.922 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5142
    • Color Natural
    • Length 0.922 in.
    • Width (Inches) 0.563
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.922 L x 0.563 in. W cable tie saddle support mounting base with No. 10 pan head screw hole for cable ties up to 120 lb. Max. tie width 0.301 in. Package of 100.
    This mounting base provides a saddle for the wire run. Ty-Rap® tie is threaded under bundle and tied in the usual manner. Temperature Rating -40 to 185 deg. F.