Thomas and Betts TC5823 Ty-Rap® Natural Nylon 6.6 Push-In Cable Tie Mounting Base, 1/4 in. Mounting Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Push-In Cable Tie Mounting Base, 1/4 in. Mounting Hole (100) - TC5823
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Push-In Cable Tie Mounting Base, 1/4 in. Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5823
    SKU: 88266314
    $36.42
    Checking Pricing
         
    Length:0.63 in.
    Width (Inches):0.44
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5823
    • Color Natural
    • Length 0.63 in.
    • Width (Inches) 0.44
    Product Overview:
    Ty-Rap® natural 6.6 nylon push-in cable tie mounting base. Mounting hole size 1/4 in. Package of 100.