Thomas and Betts MCNY-1250-9-D Ty-Rap® Natural Nylon 6.6 Cable Tie Mounting Cradle With Synthetic Rubber-Based Adhesive and No. 6 Screw Hole | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 Cable Tie Mounting Cradle With Synthetic Rubber-Based Adhesive and No. 6 Screw Hole - MCNY-1250-9-D
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 Cable Tie Mounting Cradle With Synthetic Rubber-Based Adhesive and No. 6 Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: MCNY-1250-9-D
    SKU: 99523083
    $831.45
    Checking Pricing
         
    Length:1.25 in.
    Width (Inches):1.00
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # MCNY-1250-9-D
    • Color Natural
    • Length 1.25 in.
    • Width (Inches) 1.00
    Product Overview:
    Ty-Rap® natural 6.6 nylon 1.25 L x 1.00 in. W cable tie mounting cradle with synthetic rubber-based adhesive and No. 6 screw hole for cable ties up to 50 lb. Slot dimensions 0.30 W x 0.09 in. H. Package of 100.
    Supplied on closed cell foam with synthetic rubber-based adhesive. Use No. 6 self-tapping screw for added strength if desired. Accepts cable ties up to 50 lb. tensile strength (miniature through standard).