Thomas and Betts TC342 Ty-Rap® Natural Nylon 6.6 2-Way Cable Tie Mounting Base For Mounting With TC2PA Epoxy Glue (1000) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 2-Way Cable Tie Mounting Base For Mounting With TC2PA Epoxy Glue (1000) - TC342
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 2-Way Cable Tie Mounting Base For Mounting With TC2PA Epoxy Glue (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC342
    SKU: 93161361
    $456.00
    Checking Pricing
         
    Length:1.125 in.
    Width (Inches):1.125
    Packaging:1000
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC342
    • Color Natural
    • Length 1.125 in.
    • Width (Inches) 1.125
    Product Overview:
    Ty-Rap® natural 6.6 nylon 1.125 L x 1.125 in. W 2-way mounting base for mounting with TC2PA epoxy glue. For cable ties up to 50 lb. Max. tie width 0.19 in. Package of 1000.