Thomas and Betts TC5828 Ty-Rap® Natural Nylon 2-Direction Low-Profile Cable Tie Mounting Base With No. 8 Screw Hole (100) | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 2-Direction Low-Profile Cable Tie Mounting Base With No. 8 Screw Hole (100) - TC5828
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 2-Direction Low-Profile Cable Tie Mounting Base With No. 8 Screw Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5828
    SKU: 88266315
    $40.28
    Checking Pricing
         
    Length:0.88 in.
    Width (Inches):0.39
    Packaging:100
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5828
    • Color Natural
    • Length 0.88 in.
    • Width (Inches) 0.39
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.88 L x 0.39 in. W 2-direction low-profile cable tie mounting base with No. 8 screw hole for cable ties up to 0.19 in. W. Package of 100.
    Mounting base can be used to tie bundles running parallel or perpendicular to length of base.