Thomas and Betts Ty-Rap® High Performance Uncoated Type 302/304 Stainless Steel Ball-Lock Cable Ties | Graybar Store
Thomas and Betts - Ty-Rap® High Performance Uncoated Type 302/304 Stainless Steel Ball-Lock Cable Ties
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® High Performance Uncoated Type 302/304 Stainless Steel Ball-Lock Cable Ties

    Manufacturer: Thomas and Betts
         

    Ty-Rap® high-performance stainless steel cable ties manufactured in the USA and held to superior Drop-Forged Steel Standards. Safer, stronger and faster than ever before.

    • Manufacturer Thomas and Betts
    • Materials Stainless Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Tensile Strength (Pound)
    Color
    Packaging
    Bundle Diameter (Inches)
    Length
    Hole Size
    Price
    LS-4.6-200A
    25122616
    200 lb.
    Grey
    50 per Pack
    2
    7.90 in.
    1/4 in.
    $
    1
    .28
    /
    EA
    25122616
    Tensile Strength (Pound)
    200 lb.
    Color
    Grey
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Hole Size
    1/4 in.
    $
    1
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LS-7.9-360A
    25183212
    450 lb.
    Grey
    50 per Pack
    4
    14.20 in.
    $
    1
    .80
    /
    EA
    25183212
    Tensile Strength (Pound)
    450 lb.
    Color
    Grey
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.20 in.
    Hole Size
    $
    1
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LS-4.6-360A
    22074112
    200 lb.
    Grey
    50 per Pack
    4
    14.20 in.
    $
    1
    .50
    /
    EA
    22074112
    Tensile Strength (Pound)
    200 lb.
    Color
    Grey
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.20 in.
    Hole Size
    $
    1
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25122616 SKU, 25122616 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    2
    Length
    7.90 in.
    Hole Size
    1/4 in.
    Price
    $
    1
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25183212 SKU, 25183212 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.20 in.
    Hole Size
    Price
    $
    1
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22074112 SKU, 22074112 ANALYTICS...
    Packaging
    50 per Pack
    Bundle Diameter (Inches)
    4
    Length
    14.20 in.
    Hole Size
    Price
    $
    1
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available