Thomas and Betts Ty Rap® Flame Retardant Nylon 6.6 Cable Ties With Stainless Steel Locking Device (UL 94V 0) | Graybar Store
Thomas and Betts - Ty Rap® Flame Retardant Nylon 6.6 Cable Ties With Stainless Steel Locking Device (UL 94V 0)
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Flame Retardant Nylon 6.6 Cable Ties With Stainless Steel Locking Device (UL 94V 0)

    Manufacturer: Thomas and Betts
         

    Ty-Rap® flame-retardant nylon 6.6 cable ties meet UL 94V-0 flammability rating.

    • Manufacturer Thomas and Betts
    • Materials Flame Retardant Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Bundle Diameter (Inches)
    Color
    Price
    TY153MFR
    25625850
    4.35 in.
    500
    0.63
    White
    $
    0
    .26
    /
    EA
    25625850
    Length
    4.35 in.
    Packaging
    500
    Bundle Diameter (Inches)
    0.63
    Color
    White
    $
    0
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY53MFR
    98411743
    4.00 in.
    500
    0.63
    White
    $
    131
    .30
    500 Ea
    /
    Package
    98411743
    Length
    4.00 in.
    Packaging
    500
    Bundle Diameter (Inches)
    0.63
    Color
    White
    $
    131
    .30
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25625850 SKU, 25625850 ANALYTICS...
    Bundle Diameter (Inches)
    0.63
    Color
    White
    Price
    $
    0
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98411743 SKU, 98411743 ANALYTICS...
    Bundle Diameter (Inches)
    0.63
    Color
    White
    Price
    $
    131
    .30
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available