Thomas and Betts TC5356 Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base With No. 10 Screw Hole (25) | Graybar Store
Thomas and Betts - Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base With No. 10 Screw Hole (25) - TC5356
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base With No. 10 Screw Hole (25)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC5356
    SKU: 88266306
    $42.87
    Checking Pricing
         
    Length:1.75 in.
    Width (Inches):0.75
    Packaging:25
    Color:UV Black
    Mounting Type:No. 10 (M5) Screw
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC5356
    • Color UV Black
    • Length 1.75 in.
    • Mounting Type No. 10 (M5) Screw
    Product Overview:
    Ty-Rap® black 6.6 nylon weather-resistant 1.75 L x 0.75 in. W lashing tie mounting base with No. 10 screw hole for cable ties up to 0.50 in. W. Package of 25.