Thomas and Betts Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base | Graybar Store
Thomas and Betts - Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Black Nylon 6.6 Weather-Resistant Lashing Tie Mounting Base

    Manufacturer: Thomas and Betts
         

    For use with lashing ties up to 0.50 in. wide.

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Width (Inches)
    Packaging
    Color
    Mounting Type
    Price
    TC5356
    88266306
    1.75 in.
    0.75
    25
    UV Black
    No. 10 (M5) Screw
    $
    42
    .87
    25 Ea
    /
    Package
    88266306
    Length
    1.75 in.
    Width (Inches)
    0.75
    Packaging
    25
    Color
    UV Black
    Mounting Type
    No. 10 (M5) Screw
    $
    42
    .87
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TC5357
    88266307
    1.75 in.
    0.75
    25
    UV Black
    1/4 in. Screw
    $
    45
    .73
    25 Ea
    /
    Package
    88266307
    Length
    1.75 in.
    Width (Inches)
    0.75
    Packaging
    25
    Color
    UV Black
    Mounting Type
    1/4 in. Screw
    $
    45
    .73
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266306 SKU, 88266306 ANALYTICS...
    Packaging
    25
    Color
    UV Black
    Mounting Type
    No. 10 (M5) Screw
    Price
    $
    42
    .87
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266307 SKU, 88266307 ANALYTICS...
    Packaging
    25
    Color
    UV Black
    Mounting Type
    1/4 in. Screw
    Price
    $
    45
    .73
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available