Thomas and Betts TY-TOTE-25 Ty Rap® 8 in. Cable Tie Dispenser With Belt Clip and Chrome Steel Loop, Includes (100) TY525M Ties | Graybar Store
Thomas and Betts - Ty Rap® 8 in. Cable Tie Dispenser With Belt Clip and Chrome Steel Loop, Includes (100) TY525M Ties - TY-TOTE-25
+ / - Hover over image to Zoom
Other Views

    Ty Rap® 8 in. Cable Tie Dispenser With Belt Clip and Chrome Steel Loop, Includes (100) TY525M Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: TY-TOTE-25
    SKU: 22124143
    $34.84
    Checking Pricing
         
    Length:7.31 in.
    Packaging:100
    Bundle Diameter (Inches):1.75
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY-TOTE-25
    • Color Natural
    • Bundle Diameter (Inches) 1.75
    • Length 7.31 in.
    Product Overview:
    Ty Rap® 8 in. cable tie dispenser with belt clip and chrome steel loop. Includes (100) TY525M natural 6.6 nylon 7.31 L x 0.185 in. W cable ties. Tensile strength 50 lb. Max. bundle diameter 1.75 in.
    Temperature Rating -40 to 185 deg. F