Thomas and Betts SMNY-001-9-D Ty-Rap® Natural Nylon 6.6 2-Way Screw-Mount Cable Tie Mount | Graybar Store
Thomas and Betts - Ty-Rap® Natural Nylon 6.6 2-Way Screw-Mount Cable Tie Mount - SMNY-001-9-D
+ / - Hover over image to Zoom
Other Views

    Ty-Rap® Natural Nylon 6.6 2-Way Screw-Mount Cable Tie Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: SMNY-001-9-D
    SKU: 99457014
    $73.45
    Checking Pricing
         
    Color:Natural
    Width (Inches):0.385
    Packaging:500
    Length:0.60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SMNY-001-9-D
    • Color Natural
    • Length 0.60 in.
    • Width (Inches) 0.385
    Product Overview:
    Ty-Rap® natural 6.6 nylon 0.600 L x 0.385 in. W 2-way screw-mount mounting base for cable ties up to 50 lb. tensile strength. Use #6 or #8 machine screw. Max. tie width 0.19 in. Package of 500.
    Ty-Rap® two-way screw-mount cable tie mounting base accepts cable ties to 50 lb. tensile strength (miniature through standard size).