Thomas and Betts Ty-Fast® Natural Polyamide 6.6 Cable Ties | Graybar Store
Thomas and Betts - Ty-Fast® Natural Polyamide 6.6 Cable Ties
+ / - Hover over image to Zoom
Other Views

    Ty-Fast® Natural Polyamide 6.6 Cable Ties

    Manufacturer: Thomas and Betts
         

    Ty-Fast® natural polyamide 6.6 cable ties.

    • The Integrally Formed Polyamide Pawl Combines Low Insertion and High Locking Strength
    • A Rounded Low-Profile Head Makes For Less Snags
    • Tails Have Improved Two-Sided Finger Grip Design That Helps the Operator Grasp and Pull Ties Snug
    • Sure Grip Tab Keeps the Tail From Popping Out While Being Threaded, Then Holds it Securely For Final Tightening by Hand or Tool
    • Quick and Easy Pull Through Increases Productivity and Reduces Operator Fatigue
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Polyamide 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Packaging
    Length
    Bundle Diameter (Inches)
    Color
    Price
    TY175-50
    93149706
    1000
    7.32 in.
    1.73
    Natural
    $
    104
    .90
    1000 Ea
    /
    Package
    93149706
    Packaging
    1000
    Length
    7.32 in.
    Bundle Diameter (Inches)
    1.73
    Color
    Natural
    $
    104
    .90
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TY125-18
    95010412
    1000
    5.34 in.
    1.26
    Natural
    $
    0
    .07
    /
    EA
    95010412
    Packaging
    1000
    Length
    5.34 in.
    Bundle Diameter (Inches)
    1.26
    Color
    Natural
    $
    0
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93149706 SKU, 93149706 ANALYTICS...
    Bundle Diameter (Inches)
    1.73
    Color
    Natural
    Price
    $
    104
    .90
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95010412 SKU, 95010412 ANALYTICS...
    Bundle Diameter (Inches)
    1.26
    Color
    Natural
    Price
    $
    0
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available