Panduit UTP6A7BU TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 7 FT, Blue | Graybar Store
Panduit - TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 7 FT, Blue - UTP6A7BU
+ / - Hover over image to Zoom
Other Views

    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 7 FT, Blue

    Manufacturer: Panduit
    Manufacturer #: UTP6A7BU
    SKU: 25229610
    $14.16
    Checking Pricing
         
    Color:Blue
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTP6A7BU
    • Color Blue
    • Category Cat 6a
    Product Overview:
    TX6™ 10Gig™ Cat 6A blue patch cord- 7 ft.
    • Patented tangle-free latch prevents snags and provides easy release, saving time on frequent moves, adds, and changes
    • Guaranteed performance beyond the standard
    • Compatible with both T568A and T568B wiring schemes
    • Matrix tape prevents alien crosstalk and allows 10 Gb/s transmission