Panduit 6ANP4P24-BL-R-PAN-PV-FH TX6A™ 10 Gig™ U/UTP Cat 6A Copper Cable with MaTriX Technology, CMR, Blue | Graybar Store
Panduit - TX6A™ 10 Gig™ U/UTP Cat 6A Copper Cable with MaTriX Technology, CMR, Blue - 6ANP4P24-BL-R-PAN-PV-FH
+ / - Hover over image to Zoom
Other Views

    TX6A™ 10 Gig™ U/UTP Cat 6A Copper Cable with MaTriX Technology, CMR, Blue

    Manufacturer: Panduit
    Manufacturer #: 6ANP4P24-BL-R-PAN-PV-FH
    SKU: 25229662
    $439.90
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6ANP4P24-BL-R-PAN-PV-FH
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    Product Overview:
    Blue TX6A™ category 6A non-plenum 4-pair cable. Manufacturer's part number PUR6A04BU-UG.
    • 23 AWG solid copper wire insulated with PE
    • Non-Plenum: PE Riser insulation
    • Jacket, low smoke flame retardant PVC
    • 10GBASE-T Ethernet, Data center I/O consolidation, Data center virtualization, Consolidation of network interconnects, Back-bone aggregation, Parallel processing and high speed computing