Panduit Cat 6A Augmented Non-Plenum Cable | Graybar Store
Panduit - Cat 6A Augmented Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6A Augmented Non-Plenum Cable

    Manufacturer: Panduit
         

    Panduit's Category 6A cable is constructed of 23 AWG copper conductors with PE riser low smoke flame-retardant insulation. This cable utilizes the MaTrix Technology and performs well above the industry standard requirements.

    • 23 AWG solid copper wire insulated with PE
    • Non-Plenum: PE Riser insulation
    • Jacket, low smoke flame retardant PVC
    • 10GBASE-T Ethernet, Data center I/O consolidation, Data center virtualization, Consolidation of network interconnects, Back-bone aggregation, Parallel processing and high speed computing
    See More >>
    • Manufacturer Panduit
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6ANP4P24-BL-R-PAN-PV-FH
    25229662
    Blue
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    439
    .90
    1000 Ft
    /
    Reel
    25229662
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    439
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-SI-BL-R-PAN-PV
    25438340
    Blue
    4
    U/FTP
    1000 ft Reel
    $
    0
    .50
    /
    EA
    25438340
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    U/FTP
    Packaging
    1000 ft Reel
    $
    0
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GY-R-PAN-PV-FH
    25229602
    Grey
    4
    UTP
    1000 ft Reel
    $
    439
    .90
    1000 Ft
    /
    Reel
    25229602
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    439
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229662 SKU, 25229662 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    439
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25438340 SKU, 25438340 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    U/FTP
    Packaging
    1000 ft Reel
    Price
    $
    0
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229602 SKU, 25229602 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    439
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available