Panduit 6EXHNP4P24-YL-S-PAN-PV TX6500™ Premium Category 6 U/UTP Copper Cable, CMR, Yellow, Reel-In-A-Box | Graybar Store
Panduit - TX6500™ Premium Category 6 U/UTP Copper Cable, CMR, Yellow, Reel-In-A-Box - 6EXHNP4P24-YL-S-PAN-PV
+ / - Hover over image to Zoom
Other Views

    TX6500™ Premium Category 6 U/UTP Copper Cable, CMR, Yellow, Reel-In-A-Box

    Manufacturer: Panduit
    Manufacturer #: 6EXHNP4P24-YL-S-PAN-PV
    SKU: 22123798
    $469.88
    Checking Pricing
         
    Color:Yellow
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6EXHNP4P24-YL-S-PAN-PV
    • Color Yellow
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow TX6500™ category 6 non-plenum 4-pair cable. Manufacturer's part number PUR6504YL-UY.
    • 23 AWG solid copper wire insulated with PE
    • Non-Plenum: polyolefin insulation
    • Jacket, flame retardant PVC
    • 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, ATM and Token Ring