Panduit 6EXHP4P24-WH-S-PAN-AP TX6500™ Premium Category 6 U/UTP Copper Cable, CMP, White, Reel-In-A-Box | Graybar Store
Panduit - TX6500™ Premium Category 6 U/UTP Copper Cable, CMP, White, Reel-In-A-Box - 6EXHP4P24-WH-S-PAN-AP
+ / - Hover over image to Zoom
Other Views

    TX6500™ Premium Category 6 U/UTP Copper Cable, CMP, White, Reel-In-A-Box

    Manufacturer: Panduit
    Manufacturer #: 6EXHP4P24-WH-S-PAN-AP
    SKU: 22123801
    $1,140.41
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6EXHP4P24-WH-S-PAN-AP
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    Product Overview:
    White TX6500™ category 6 non-plenum 4-pair cable. Manufacturer's part number PUP6504WH-UY.
    • 23 AWG solid copper wire insulated with PE
    • Plenum: FEP insulation
    • Jacket, low smoke flame retardant PVC
    • 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, ATM and Token Ring