Panduit TX6500™ Premium Category 6 U/UTP Copper Cable, CMP | Graybar Store
Panduit - TX6500™ Premium Category 6 U/UTP Copper Cable, CMP
+ / - Hover over image to Zoom
Other Views

    TX6500™ Premium Category 6 U/UTP Copper Cable, CMP

    Manufacturer: Panduit
         

    Panduit's category 6 premium plenum cable shall exceed the category 6 industry standards. This cable is constructed of 23 AWG conductors with FEP insulation.

    • 23 AWG solid copper wire insulated with PE
    • Plenum: FEP insulation
    • Jacket, low smoke flame retardant PVC
    • 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, ATM and Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6EXHP4P24-WH-S-PAN-AP
    22123801
    White
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    $
    1140
    .41
    1000 Ft
    /
    Reel
    22123801
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    $
    1140
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6EXHP4P24-BL-S-PAN-AP
    22123799
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel-In-A-Box
    $
    1140
    .41
    1000 Ft
    /
    Reel
    22123799
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    $
    1140
    .41
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123801 SKU, 22123801 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    1140
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123799 SKU, 22123799 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    1140
    .41
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available