Panduit 6P4P24-OR-S-PAN-TP TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Orange, Reel-In-A-Box | Graybar Store
Panduit - TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Orange, Reel-In-A-Box - 6P4P24-OR-S-PAN-TP
+ / - Hover over image to Zoom
Other Views

    TX6000™ Comm Data Premise Cable, Cat 6 Plenum, Orange, Reel-In-A-Box

    Manufacturer: Panduit
    Manufacturer #: 6P4P24-OR-S-PAN-TP
    SKU: 25309523
    $713.76
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Color:Orange
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6P4P24-OR-S-PAN-TP
    • Color Orange
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Orange TX6000™ category 6 plenum 4-pair cable. Manufacturer's part number PUP6004OR-UY.
    • 23 AWG bare copper wire
    • Plenum: FEP/polyolefin insulation
    • Jacket, low-smoke, flame retardant PVC
    • Cable has been characterized to 550 MHz, 300 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM and Token Ring