Panduit Cat 6 Plenum Cable | Graybar Store
Panduit - Cat 6 Plenum Cable
+ / - Hover over image to Zoom
Other Views

    Cat 6 Plenum Cable

    Manufacturer: Panduit
         

    Panduit's Category 6 UTP copper cable exceeds the requirements of the industry standards. Third party tested to comply with ANSI/TIA/EIA-568-B.2-1.

    • 23 AWG bare copper wire
    • Plenum: FEP insulation
    • Jacket, low-smoke, flame retardant PVC
    • Cable has been characterized to 550 MHz, 300 MHz above the standard
    • Ethernet 10BASE-T, 100BASE-T, 1000BASE-T, 10GBASE-T, ATM and Token Ring
    See More >>
    • Manufacturer Panduit
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Color
    Cable Type
    Packaging
    Package
    Price
    6P4P24-BL-S-PAN-TP
    22123807
    4
    Low-Smoke, Flame-Retardant PVC
    Blue
    1000 Foot Reel
    $
    713
    .76
    1000 Ft
    /
    Reel
    22123807
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Blue
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-PAN-TP
    22123809
    4
    Low-Smoke, Flame-Retardant PVC
    White
    1000 Foot Reel
    $
    713
    .76
    1000 Ft
    /
    Reel
    22123809
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    White
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-S-PAN-TP
    25309523
    4
    Low-Smoke, Flame-Retardant PVC
    Orange
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    25309523
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Orange
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-PAN-TP
    25475137
    4
    Low-Smoke, Flame-Retardant PVC
    Blue
    1000 Foot Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    25475137
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Blue
    Cable Type
    Packaging
    Package
    1000 Foot Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-S-PAN-TP
    25002170
    4
    Low-Smoke, Flame-Retardant PVC
    Green
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    25002170
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Green
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-PAN-TP
    22123810
    4
    Low-Smoke, Flame-Retardant PVC
    Yellow
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    22123810
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Yellow
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-S-PAN-TP
    25172931
    4
    Low-Smoke, Flame-Retardant PVC
    Red
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    25172931
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Red
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-S-PAN-TP
    25154897
    4
    Low-Smoke, Flame-Retardant PVC
    Black
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel
    25154897
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Color
    Black
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    $
    713
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-PAN-TP
    22123808
    4
    Grey
    Plenum
    1000 ft Reel in a Box
    $
    0
    .72
    /
    EA
    22123808
    No. of Pairs
    4
    Jacket Materials
    Color
    Grey
    Cable Type
    Plenum
    Packaging
    1000 ft Reel in a Box
    Package
    $
    0
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-PAN-TP
    25475138
    4
    White
    Plenum; U/UTP
    1000 ft per Carton
    $
    0
    .72
    /
    EA
    25475138
    No. of Pairs
    4
    Jacket Materials
    Color
    White
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft per Carton
    Package
    $
    0
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123807 SKU, 22123807 ANALYTICS...
    Color
    Blue
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123809 SKU, 22123809 ANALYTICS...
    Color
    White
    Cable Type
    Packaging
    Package
    1000 Foot Reel
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25309523 SKU, 25309523 ANALYTICS...
    Color
    Orange
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475137 SKU, 25475137 ANALYTICS...
    Color
    Blue
    Cable Type
    Packaging
    Package
    1000 Foot Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25002170 SKU, 25002170 ANALYTICS...
    Color
    Green
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123810 SKU, 22123810 ANALYTICS...
    Color
    Yellow
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172931 SKU, 25172931 ANALYTICS...
    Color
    Red
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25154897 SKU, 25154897 ANALYTICS...
    Color
    Black
    Cable Type
    Packaging
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    713
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22123808 SKU, 22123808 ANALYTICS...
    Color
    Grey
    Cable Type
    Plenum
    Packaging
    1000 ft Reel in a Box
    Package
    Price
    $
    0
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25475138 SKU, 25475138 ANALYTICS...
    Color
    White
    Cable Type
    Plenum; U/UTP
    Packaging
    1000 ft per Carton
    Package
    Price
    $
    0
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available